Shop All Camlock Fittings
Banjo
90 Degree Female 1 1/2
Mfr # 150C90
Zoro # G3266159
original price:
$30.49
37% off
new price: $18.99
/ea
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Female Coupler x FNPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 150C90
- Zoro # G3266159
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Hose Size | 1-1/2" |
Tube Size | 1-1/2" |
Hose Fitting Size | 1-1/2" |
Coupling Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Couplers |
Body Material | Polypropylene |
Coupling Type | Type C |
Connection Type | Female Coupler x FNPT |
Max. Pressure | 225 psi |
Standards | MS27019 |
Basic Pipe Fitting Shape | Coupler |
Specific Pipe Fitting Shape | 90 Degree Coupler |
Gasket Material | EPDM |
Pipe Fitting Connection Type | Female Coupler x Hose Shank |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Fitting Connection Type | Female Coupler x FNPT |
For Hose I.D. | 1-1/2" |
Description
Couplers, Body Material Polypropylene, Type C, Connection Type Female Coupler x FNPT, Gasket Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-BN)
- PARKER SEAL-LOK - SWIVEL (6 LOHL6-S .015 ORIFICE)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling (303B200A)
- BANJO 2 45 Male Adapter - 2 Male Thread Wt (200F45)
- BANJO 4" Male Adapter x MNPT Cam Lever Coupling (400F)
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling (100B)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (125E)
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- Banjo Camlock Fittings