Shop All Camlock Fittings
Banjo
4" Male Adapter x Hose Shank Cam Lever Coupling
Mfr # 400E
Zoro # G2670525
original price:
$32.85
12% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 400E
- Zoro # G2670525
- UPC # 791206035230
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Hose Size | 4" |
Tube Size | 4" |
Plug Outside Dia. | 4-23/32" |
Hose Fitting Size | 4" |
Coupling Size | 4" |
Overall Length | 7-3/8" |
Plug Length | 2-3/8" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Adapter, Plug, Body Material Polypropylene, Type E, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 50 psi, Plug Outside Dia. 4 23/32 in, Gasket Material EPDM, Overall Length 7 3/8 in, Includes Locking Arm No, Plug Length 2 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary Spring Loaded Paper Holder White Roller Bright Chrome (P5080)
- B & K Washr Sj Tpr1-1/2X1-1/4 (1765TPRU)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- BANJO 3" Male Adapter x FNPT Cam Lever Coupling (300A)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- BANJO 2", Female, Dry Mate (DM200D)
- BANJO 3" Male Adapter x MNPT Cam Lever Coupling (300F)
- BANJO 2" Male Adapter Dust Plug (200PL)
- BANJO 2 45 Male Adapter - 2 Male Thread Wt (200F45)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- Banjo Camlock Fittings