Shop All Camlock Fittings
Banjo
4" Male Adapter x FNPT Cam Lever Coupling
Mfr # 400A
Zoro # G0451613
original price:
$26.05
5% off
new price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 400A
- Zoro # G0451613
- UPC # 791206035131
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Plug Outside Dia. | 4-23/32" |
Overall Length | 4-1/2" |
Thread Size | 4"-8 |
Coupling Size | 4" |
Hose Fitting Size | 4 in |
Plug Length | 2-3/8" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Adapter, Plug, Body Material Polypropylene, Type A, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 4 23/32 in, Gasket Material EPDM, Overall Length 4 1/2 in, Includes Locking Arm No, Thread Size 4 in -8, Plug Length 2 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/4"x100Ft Black Flexible PVC Pipe (BF114100)
- COBRA TOOLS Tool Drain Cleaner Poly 18Inch (00112BL)
- WOODFORD MANUFACTURING Stem Lock SL-24 (SL-24)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- BANJO 3In Viton Coupling Gasket (300GV)
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling (150A)
- BANJO 2In Dry-Mate Male (DM200A)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- DIXON Type B Cam and Groove Coupler, 8 in Nominal, Female Coupler x MNPT End Style, Aluminum (800-B-AL)
- Banjo Camlock Fittings