Shop All Camlock Fittings
Banjo
4" Male Adapter Dust Plug
Mfr # 400PL
Zoro # G0324204
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Polypropylene
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 400PL
- Zoro # G0324204
- UPC # 791206035322
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Overall Length | 3-1/2" |
Plug Outside Dia. | 4-23/32" |
Plug Length | 2-3/8" |
Coupling Size | 4" |
For Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Description
Dust Plug, Plug, For Coupling Size 4 in, Body Material Polypropylene, Type DP, Coupling Size 4 in, Natural, Plug Outside Dia. 4 23/32 in, Gasket Material EPDM, Overall Length 3 1/2 in, Includes Locking Arm No, Plug Length 2 3/8 in, 75 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007425)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- VITAPUR High Output Replacement Lamp for UV System VUV-H645B (GUVL-600H)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0440)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- BANJO 3" Male Spool Adapter Cam Lever Coupling (300FF)
- BANJO 2In Dry-Mate Male (DM200A)
- BANJO 2" Male Spool Adapter Cam Lever Coupling (200FF)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- Banjo Camlock Fittings