Shop All Camlock Fittings
Banjo
4" Female Coupler x FNPT Cam Lever Coupling
Mfr # 400D
Zoro # G2678986
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 400D
- Zoro # G2678986
- UPC # 791206035216
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Socket Inside Diameter | 4 47/64 in |
Overall Length | 4-9/32" |
Coupling Size | 4" |
Thread Size | 4 in -8 |
Plug Outside Dia. | 4-19/42" |
Hose Fitting Size | 4" |
Socket"side Diameter | 4-47/64" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Coupling, Socket, Body Material Polypropylene, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 19/42 in, Socket Inside Diameter 4 47/64 in, Gasket Material EPDM, Overall Length 4 9/32 in, Includes Locking Arm No, Thread Size 4 in -8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Bath Waste And Overflow-Tip-Toe Bath Strainer; 1-1/2" Coarse Thrd, Chrm (X-6400029)
- ANVIL Female NPT Forged Steel Round Cap (0361290505)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, NPT (ZUSA-PF-10639)
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene (200F)
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling (303B200A)
- BANJO 2" x 1-1/2" Female Cam Lever Coupling (200150C)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling (300E)
- RUBBERWORX 3" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-300)
- Banjo Fittings