Shop All Camlock Fittings
Banjo
4" Female Coupler Dust Cap
Mfr # 400CAP
Zoro # G1502015
original price:
$51.29
21% off
new price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Polypropylene
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 400CAP
- Zoro # G1502015
- UPC # 791206035186
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Plug Outside Dia. | 4-19/42" |
Overall Length | 3-11/32" |
Coupling Size | 4" |
Socket Inside Diameter | 4 47/64 in |
For Coupling Size | 4" |
Socket"side Diameter | 4-47/64" |
Pipe Size - Pipe Fitting | 4" |
Description
Dust Cap, Socket, For Coupling Size 4 in, Body Material Polypropylene, Type DC, Coupling Size 4 in, Natural, Plug Outside Dia. 4 19/42 in, Socket Inside Diameter 4 47/64 in, Gasket Material EPDM, Overall Length 3 11/32 in, Includes Locking Arm No, 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630C)
- HARVEY Wax Ring, Gasket, 3 And 4" Waste Lines (011003)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- BANJO Ls206 6 Strainer Screen (LS206)
- BANJO Female Camlock Lever Dust Cap, 2 in, Cap For Male Adapter, Type DC, Coupling Dust Cap, Polypropylene (200CAP)
- BANJO 2" 90 Degree Male Adapter x MNPT Cam Lever Coupling (200F90)
- BANJO 2", Female, Dry Mate (DM200D)
- BANJO 1" Male Adapter Dust Plug (100125PL)
- DIXON Type B Cam and Groove Coupler, 1-1/2 x 1-1/4 in Nominal, Female Coupler x MNPT End Style, Polypropyl (PPB125)
- Banjo Fittings