Shop All Hose Barb Fittings
Banjo
3/8" Barbed x MNPT Adapter
Mfr # HB038
Zoro # G0861637
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 3/8 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB038
- Zoro # G0861637
- UPC # 791206003963
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Tube Size | 3/8" |
Pipe Size | 3/8" |
Barb Size | 3/8 in |
Thread Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Head Size | 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/8 in, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Male Pipe (5500-02-02-FG)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- BANJO 1" Barbed x 1-1/4" MNPT Adapter (HB125-100)
- BANJO 4" Barbed x MNPT Adapter (HB400)
- BANJO 2" Hose Mender Barb (HM200)
- BANJO 3" Barbed x MNPT 90 Degree Elbow (HB300-90)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- ANDERSON METALS 5/8 In. Barb x 3/4 In. MHT Brass Hose Barb (737048-1012)
- Banjo Hose Fittings