Shop All Hose Barb Fittings
Banjo
3/8" Barbed x 3/4" MNPT Adapter
Mfr # HB075-038
Zoro # G1540865
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 3/8 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # HB075-038
- Zoro # G1540865
- UPC # 791206004113
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/4 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/4 in |
Barb Size | 3/8 in |
Pipe Size | 3/4" |
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/4" |
Thread Size | 3/4 in |
Hex Head Size | 1 1/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- MACNAUGHT Pistol Grip Grease Gun Flex Ext (K32)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O169)
- TRITAN Single Grv Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD (AK56 X 1 1/8)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/075-90)
- BANJO 1-1/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/125-90)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- BANJO 3/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/075-90)
- BANJO 1" Hose Mender Barb (HM100)
- MISHIMOTO 16 Orb to 0.75 in. Hose Barb Aluminum Fitting - Black (MMFT-16ORB-34BK)
- Banjo Hose Fittings