Shop All Hose Barb Fittings
Banjo
3/8" Barbed x 1/2" MNPT 90 Degree Elbow
Mfr # HB050/038-90
Zoro # G3198657
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 3/8 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB050/038-90
- Zoro # G3198657
- UPC # 791206004076
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 1/2 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Barb Size | 3/8 in |
Pipe Size | 3/8" |
Thread Size | 3/8 in |
Hex Head Size | 15/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- ALEMITE Grease Fttng Pin Type, 1/8"27 PTF Spl (A336)
- BANJO 3" Barbed x MNPT 90 Degree Elbow (HB300-90)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- BANJO 2" Barbed x MNPT Adapter (HB200)
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/075-90)
- BANJO 2" Hose Mender Barb (HM200)
- BANJO 3" Barbed x MNPT Adapter (HB300)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer (FL366)
- Banjo Hose Fittings