Shop All Camlock Fittings
Banjo
3/4" Male Adapter x MNPT Cam Lever Coupling
Mfr # 050F
Zoro # G1634507
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 050F
- Zoro # G1634507
- UPC # 791206025026
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 3/4" x 1/2" |
Thread Size | 1/2 in -14 |
Overall Length | 2-9/32" |
Plug Outside Dia. | 1-1/4" |
Hose Fitting Size | 1/2" |
Plug Length | 1-1/8" |
Coupling Size | 3/4" |
Pipe Size - Pipe Fitting | 1/2" |
Size | 3/4" x 1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Polypropylene, Type F, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 300 psi, Plug Outside Dia. 1 1/4 in, Gasket Material EPDM, Overall Length 2 9/32 in, Includes Locking Arm No, Thread Size 1/2 in -14, Plug Length 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (438339)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- STREAMLINE 1 in. x 20 ft. Copper Type L Pipe (LH10020)
- BANJO 200Gv Viton Gaskets (200GV)
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling (125B)
- BANJO 3/4" Male Adapter Dust Plug (75PL)
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (075C)
- BANJO 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling (150E)
- BANJO 4" Female Coupler Dust Cap (400CAP)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- Banjo Camlock Fittings