Shop All Ball Valves
Banjo
3/4" FNPT Polypropylene Electronic Ball Valve 2-Way
Mfr # EV075
Zoro # G2821025
original price:
$487.56
10% off
new price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style 2-Way
- Stem Material 316 Stainless Steel
- Port Full
- Max. Pressure 150 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # EV075
- Zoro # G2821025
- UPC # 791206048094
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 12V DC, Fail Safe Position Fail Last, Valve Construction Three-Piece, Actuator Features Position Indicator, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female, Body Material Glass-Filled Polypropylene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hook, Pre Rinse Valve, Brass (004R)
- THRIFCO PLUMBING 6 Inch x 6 Inch Slip x Slip PVC Coupling SCH 40 (8113778)
- ZORO SELECT 3" MNPT x 2-1/2" FNPT Galvanized Hex Bushing (511-909BC)
- KING BROTHERS BALL VLV 3/4"" THREAD (LT-0750-T)
- BANJO 2" FNPT Polypropylene Electronic Ball Valve 2-Way (EV204FP)
- BANJO 1-1/2" FNPT Polypropylene Electronic Ball Valve 2-Way (EV150)
- BANJO 1" FNPT Polypropylene Electronic Ball Valve 2-Way (EV100FP)
- BANJO Hose Nozzles (VA200)
- BANJO Fill Valve (VSBHB305FP)
- BANJO 3/4" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V075BL)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- Banjo Valves