Shop All Hose Barb Fittings
Banjo
3/4" Barbed x 1" MNPT 90 Degree Elbow
Mfr # HB100/075-90
Zoro # G2670166
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 3/4 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB100/075-90
- Zoro # G2670166
- UPC # 791206004267
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1 in |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 1" |
Thread Size | 1 in |
Barb Size | 3/4 in |
Tube Size | 1" |
Hex Head Size | 1 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300205, Return Line, 25 micron, Outside-In (MF0430500)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-75-53)
- FEDPRO Free All Oil 11 Oz Aerosol (FPRRE12)
- BANJO 3/8" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/038-90)
- BANJO 1/2" Barbed x 1/4" MNPT Adapter (HB025-050)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- BANJO 3/8" Barbed x MNPT Adapter (HB038)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 50 (FL144-50K)
- Banjo Hose Barb Fittings