Shop All Black Pipe Fittings
Banjo
3" Flanged x Flanged x Flanged Manifold Flanged Tee
Mfr # M300TEE
Zoro # G7559181
product price: $48.29
/ea
Sold in multiples of 10 for $482.90
$482.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Shape Tee
- Specific Fitting Shape Manifold Tee
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # M300TEE
- Zoro # G7559181
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side C Outside Diameter | 3 in |
Overall Length | 7 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Details
Basic Fitting Shape | Tee |
Specific Fitting Shape | Manifold Tee |
Basic Pipe Fitting Shape | Tee |
Item | Manifold Flanged Tee |
Pipe Fitting Connection Type | Flanged x Flanged x Flanged |
Fitting Side C Type | Flanged |
Fitting Side B Type | Flanged |
Fitting Side A Type | Flanged |
Maximum Operating Pressure | 225 psi |
Connection Type | Flanged |
Fitting Shape | Tee |
Description
Tee, 3 in, Flanged, 3 in, 3 in, Flanged, 3 in, 3 in, Flanged, 3 in, 7 in Overall Length, 225 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Relexa Shower Arm, Gold (26633GN0)
- KOHLER Statement 3F Oblong Handshower G Polished Chrome (26284-G-CP)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 10 Micron, 2-1/2" O.D., 10 in H (555441-75)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- ZORO SELECT Black Nipple, Welded, 1/2x16 (793M99)
- ZORO SELECT Socket x Socket x Socket Cast Iron Test Tee (222048)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222566)
- ZORO SELECT Flange, Steel, Weld Neck, 3/4 in Pipe Size (BULK-PF-498)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822141)
- SMITH-COOPER 4" x 2" Hex Bushing (4316000810)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 (SUA-S1G9A)
- Banjo Fittings