Shop All Hose Barb Fittings
Banjo
3" Barbed x MNPT Adapter
Mfr # HB300
Zoro # G1037784
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 3 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB300
- Zoro # G1037784
- UPC # 791206004489
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Thread Size | 3 in |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Tube Size | 3" |
Barb Size | 3 in |
Hex Head Size | 3 29/32 in |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 3 29/32 in, Vacuum Rating Not Rated, Hex, Barb Size 3 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3 in, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lock Ring (04087)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI G 1/4 (CA))
- DAYTON 2230V275 28-1/4" Outside Length, 27 1/2 in Pitch Length, 1-3/8" Top Width (3HEW2)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT Adapter (HB125-150)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- BANJO 1/2" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/050-90)
- BANJO 1/4" Barbed x MNPT Adapter (HB025)
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End (FL046)
- Banjo Hose Barb Fittings