Shop All Hose Barb Fittings
Banjo
3" Barbed x MNPT 90 Degree Elbow
Mfr # HB300-90
Zoro # G0629571
original price:
$31.23
4% off
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 3 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # HB300-90
- Zoro # G0629571
- UPC # 791206004496
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Tube Size | 3" |
Thread Size | 3 in |
Barb Size | 3 in |
Hex Head Size | 3 7/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 3 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3 in, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-15-PPS-A (DSNU-16-15-PPS-A)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 9A, 3 Phase (ATS01N209RT)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- BANJO 2" Hose Mender Barb (HM200)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- BANJO 1" Barbed x MNPT 90 Degree Elbow (HB100-90)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- BANJO 5/8" Barbed x 3/4" MNPT Adapter (HB075-058)
- BANJO 3/4" Barbed x MNPT Adapter (HB075)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips (FMS64T)
- Banjo Hose Barb Fittings