Shop All Ball Valves
Banjo
2In Single Union Ball Valve
Mfr # UV200FP
Zoro # G0686948
original price:
$73.73
17% off
new price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Polypropylene
- Body Style Single Union
- Tube Size 2"
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # UV200FP
- Zoro # G0686948
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 5.81 in |
Nominal Valve Size | 2 in |
Handle Length | 3.13 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1-3/8 Phenolic Handle (102-MFC-HL4)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- KISSLER 1/2" Tub Spout 5-1/8" Dia., Chrome (82-0014)
- BANJO VALVE (MV220SL)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- BANJO Manual 2-Way Ball Valve, Barb, Polypro (LVHB050V)
- BANJO 3/4" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V075BL)
- BANJO Clamp Valve, 2" x 2" (MV200CF)
- BANJO Valve, Full Port Union, 1" (UV100FP)
- CHEMTROL 1" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1)
- Banjo Valves