Shop All Filter Housings
Banjo
20 Mesh Screen
Mfr # LS220
Zoro # G0577370
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene & Stainless Steel
- Length 6 31/32 in
- Color Beige
- Diameter 2 19/32 in
- For Use With LSQ Strainers, Y Line Strainers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS220
- Zoro # G0577370
- Country of Origin Taiwan, Province of China
- Category Filter Housings
Dimensions
Length | 6 31/32 in |
Diameter | 2 19/32 in |
Mesh Size | 20 mesh |
Details
Housing Material | Polypropylene & Stainless Steel |
Item | 20 Mesh Screen |
Color | Beige |
For Use With | LSQ Strainers, Y Line Strainers |
Micron Rating | 841 micron |
Compatible Mfr. Model Number | LSQ200-06, LSQ200-20, LSQ200-30, LSQ200-50, LSQ200-80, MLS100-80, MLS200-06, MLS200-12, MLS200-20, MLS200-30, MLS200-50, MLS200-80 |
Screen Material | Stainless Steel |
Includes Screen | Yes |
Description
20 Mesh Screen, Mesh Size 20 mesh, Micron Rating 841 micron, Diameter 2 19/32 in, Length 6 31/32 in, Screen Material Stainless Steel, Strainer Type Mesh, Includes Screen Yes, Color Beige, Compatible Mfr. Model Number LSQ200-06, LSQ200-20, LSQ200-30, LSQ200-50, LSQ200-80, MLS100-80, MLS200-06, MLS200-12, MLS200-20, MLS200-30, MLS200-50, MLS200-80, For Use With LSQ Strainers, Y Line Strainers
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-17 D.I. Y-STRAINER (105-526)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Hex Nipple, 1/2" Male x 1/2" Male NPT (MC04-04)
- BANJO 1-1/2" Male, Dry Mate (DM150A)
- BANJO Volute 12702A (12702A)
- AMIAD Y Strainer, 1", NPT, NBR (010002-000004)
- DAYTON Fuel Filter, 1 In, 10 Microns (12F728)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150067-75)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- Banjo Filter Housings