Shop All Camlock Fittings
Banjo
2" x 1-1/2" Female Cam Lever Coupling
Mfr # 200150C
Zoro # G3630518
original price:
$17.19
5% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Connection Type Female Coupler x Hose Shank
- Pipe Size 2"
- Pipe Size (Fittings) 2" x 1-1/2"
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 200150C
- Zoro # G3630518
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Pipe Size | 2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Tube Size | 1-1/2" |
Size | 2 in x 1 1/2 in |
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Details
Item | Coupling |
Body Material | Polypropylene |
Connection Type | Female Coupler x Hose Shank |
Pipe Fitting Material | Polypropylene |
Basic Pipe Fitting Shape | Coupler |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Coupler |
Max. Pressure | 300 psi |
Pipe Fitting Connection Type | FNPT x Slip |
Type | Part C, FNPT x Slip, Schedule 80, Polypropylene, 225 psi |
Basic Pipe Fitting Material | Plastic |
Fitting Schedule/Class | Schedule 80 |
Fitting Connection Type | Female Coupler x Hose Shank |
Description
Coupling, Part C, FNPT x Slip, Schedule 80, Polypropylene, 225 psi, Size 2 in x 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 4" Ips X 1/2" Armaflex Pipe Insul. 24/Ctn (APT40012)
- NVENT CADDY Clevis Hanger, Size 3/4 In (4060075S4)
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B1/2)
- BANJO 3" Male Adapter x FNPT Cam Lever Coupling (300A)
- BANJO 1-1/2" Male Adapter Dust Plug (150PL)
- BANJO Cam & Groove Fitting, Type B, 2 in Female Coupler x 2 in MNPT, Cam Lever Coupling, Polypropylene (200B)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- DIXON Cam and Groove, Dust Plug 2", SS (200-DP-SS)
- Banjo Camlock Fittings