Shop All Y & Basket Strainers
Banjo
2", Manifold Flange, Polypropylene, Y-Line Stainer, 150 psi @ 70 Degrees F
Mfr # MLS200-50
Zoro # G0686966
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Manifold Flange
- Max. Fluid Temp. 150 Degrees F
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MLS200-50
- Zoro # G0686966
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 7-3/16" |
Height | 9-3/4" |
Screen Size | 50 mesh |
Mesh Size | 50 mesh |
Port 2 Connection Size | 2 in |
Port 1 Connection Size | 2 in |
Description
Y-Line Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 225 psi, Length 9 3/4 in, Height 9 3/4 in, Blow Off Port 1 19/32 in, Screen Material Stainless Steel, Mesh Size 50 mesh, Housing Material Polypropylene, Compatible Mfr. Model Number MLS200-50, Includes Screen Yes, Maximum Pressure 225 psi, Maximum Temperature 150 Degrees F, Micron Rating 297 micron, Port 1 Connection Size 2 in, Port 1 Connection Type Manifold Flange, Port 2 Connection Size 2 in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99009-SCF-NA)
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- KOHLER Invigoration Series Large Drain Pan (5562-NA)
- BANJO Y STRAINER (LS200-20)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-40)
- BANJO Y STRAINER (LS150-12)
- BANJO Y STRAINER (LSM300-20)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-80)
- BANJO Y STRAINER (LSM300BC)
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306400)
- Banjo Y & Basket Strainers