Shop All Hose Barb Fittings
Banjo
2" Hose Mender Barb
Mfr # HM200
Zoro # G3630700
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene
- Fitting Schedule/Class Schedule 80
- Fitting Connection Type Hose Barb x Hose Barb
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # HM200
- Zoro # G3630700
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Tube Size | 2" |
Barb Size | 2" |
Details
Item | Hose Mender Barb |
Pipe Fitting Material | Polypropylene |
Fitting Material | Polypropylene |
Fitting Schedule/Class | Schedule 80 |
Fitting Connection Type | Hose Barb x Hose Barb |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Insert |
Max. Pressure | 300 psi |
Body Material | Glass Reinforced Polypropylene |
Connection Type | Hose Barb x Hose Barb |
Color | Black |
Specific Pipe Fitting Shape | Mender |
Temp. Range | -20 Degrees to 150 Degrees F |
Pipe Fitting Schedule/Class | Schedule 80 |
Description
Hose Mender Barb, Black, Temp. Range -20 Degrees to 150 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Gray (IGGY05030-50-G)
- D&D Timing Belt, S8M, 30 x 1256mm PL, T157 (300-S8M-1256)
- GATES Air Hose (Standard), 27486 (27486)
- DYNABRADE Spring, 1468 (01468)
- BANJO 3/4" Barbed x 1-1/4" MNPT Adapter (HB125-075)
- BANJO 1-1/4" Barbed x MNPT Adapter (HB125)
- BANJO 1" Barbed x 1-1/2" MNPT Adapter (HB150-100)
- BANJO 3/4" Barbed x 1/2" MNPT Adapter (HB050-075)
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- ZORO SELECT 1-1/4" Barbed x MNPT 316 SS Hose Barb (HB125SS)
- Banjo Hose Barb Fittings