Shop All Bulkhead Tank Fittings
Banjo
2" FNPT Bolted Bulkhead Tank Flange
Mfr # BF220
Zoro # G0476183
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 2 in
- Connection Type FNPT x FNPT
- Required Hole Size 2 in
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # BF220
- Zoro # G0476183
- UPC # 791206000795
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 2 in |
Required Hole Size | 2 in |
Pipe Size - Pipe Fitting | 2" |
Inside Connection Size | 2 in |
Overall Length | 4 3/8 in |
Outside Connection Size | 2 in |
Description
Bolted Bulkhead Tank Flange, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 4, Outside Connection Gender Female, Outside Connection Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G130212)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CNG06)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- BANJO Bulkhead Fitting, EPDM, 5 1/2"L, Poly (MBF300BD)
- BANJO 1/2" FNPT Bulkhead Tank Fitting (TF050)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- BANJO Bulkhead Tank Fitting, Polypropylene, 3/4 in FNPT x 3/4 in FNPT, 1-5/8 in Hole, EPDM Gasket (TF075)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- PIG PIG Poly Bulkhead Fitting (PAK561)
- Banjo Fittings