Shop All Bulkhead Tank Fittings
Banjo
2" FNPT Bolted Bulkhead Tank Flange
Mfr # BF200
Zoro # G1934353
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 2 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-1/4"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # BF200
- Zoro # G1934353
- UPC # 791206000597
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 2 in |
Required Hole Size | 2-1/4" |
Pipe Size - Pipe Fitting | 2" |
Inside Connection Size | 2 in |
Outside Connection Size | 2 in |
Overall Length | 3 13/16 in |
Description
Bolted Bulkhead Tank Flange, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 4, Outside Connection Gender Female, Outside Connection Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK2)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- PARKER 3/8" x 1/4" Compression Union Connector (P6UC4)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (H-6800-SS-L-1/4-CST)
- BANJO 1/2 316 SS Tank Flange (TF050SS)
- BANJO Bolt Bulkhead Tank Flange, EPDM, 5 1/2"L (BF330)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- BANJO Bulkhead Tank Fitting, EPDM, 5 1/2"L, Poly (BF300BD)
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- BANJO Bulkhead Fitting, FKM, 2 3/16"L, Poly (TF050V)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x Socket (BFA2007SES)
- Banjo Bulkhead Tank Fittings