Shop All Camlock Fittings
Banjo
2", Female, Dry Mate
Mfr # DM200D
Zoro # G0577337
original price:
$274.99
5% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Connection Type NPT
- Pipe Size 2"
- Max. Pressure 100 psi
- Overall Length 4-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # DM200D
- Zoro # G0577337
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Pipe Size | 2" |
Overall Length | 4-7/16" |
Coupling Size | 2" |
For Coupling Size | 2" |
Thread Size | 2 in |
Pipe Size - Pipe Fitting | 2" |
Details
Item | Cam and Groove Coupling with Valve |
Body Material | Polypropylene |
Connection Type | NPT |
Max. Pressure | 100 psi |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Gasket Material | FKM |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 100 psi |
Coupling Component | Socket |
Hose Fitting Gender | Female |
Fitting Type | FNPT |
Description
Cam and Groove Coupling with Valve, Socket, For Coupling Size 2 in, Body Material Polypropylene, Coupling Size 2 in, Female, Connection Type NPT, FNPT, Max. Working Pressure @ 70 F 100 psi, Gasket Material FKM, Overall Length 4 7/16 in, Includes Locking Arm No, Thread Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pin, Slide Bar (1033800-RP)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-20-20U)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP8)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95265)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (100C)
- BANJO 2" Male Spool Adapter Cam Lever Coupling (200FF)
- BANJO 3" Male Spool Adapter Cam Lever Coupling (300FF)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling (125F)
- BANJO 3In Viton Coupling Gasket (300GV)
- APG 2" Aluminum Part F (3U20FAL)
- Banjo Camlock Fittings