Shop All Hose Barb Fittings
Banjo
2" Barbed x 1-1/2" MNPT Adapter
Mfr # HB150-200
Zoro # G2046037
original price:
$6.05
10% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 2 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB150-200
- Zoro # G2046037
- UPC # 791206004397
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 2 in x 1-1/2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Barb Size | 2 in |
Pipe Size | 1-1/2" |
Tube Size | 2" |
Thread Size | 1-1/2 in |
Hex Head Size | 2 1/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1-1/2 in, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD (6J150X5/8)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P26-8MGT-12 (P26-8MGT-12)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (4GYY8)
- BANJO 3/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/075-90)
- BANJO 1/2" Barbed x MNPT 90 Degree Elbow (HB050-90)
- BANJO 3/8" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/038-90)
- BANJO 1/2" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/050-90)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- BANJO 1" Hose Mender Barb (HM100)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (KHN321)
- Banjo Hose Barb Fittings