Shop All Camlock Fittings
Banjo
2 45 Male Adapter - 2 Male Thread Wt
Mfr # 200F45
Zoro # G3266116
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type Male Adapter x MNPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 200F45
- Zoro # G3266116
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Hose Fitting Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Fittings Sub-Category | Adapters |
Item | Adapters |
Body Material | Polypropylene |
Coupling Type | Type F |
Connection Type | Male Adapter x MNPT |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | 45 Degree Adapter |
Max. Pressure | 125 psi |
Standards | MS27019 |
Pipe Fitting Connection Type | Male Adapter x MNPT |
For Hose I.D. | 2" |
Fitting Connection Type | Male Adapter x MNPT |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Adapters, Body Material Polypropylene, Type F, Connection Type Male Adapter x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" x 4" Black Pipe Nipple Sch 80 (0332645209)
- KOHLER Function Spray Assy (1259335-VS)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- APOLLO EXPANSIONPEX Pex A Ball Valve 1 (EPXV1)
- BANJO 2In B W/ Lock Cam Arm (L200B)
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (075C)
- BANJO Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene (200C)
- BANJO 4" Female Coupler x MNPT Cam Lever Coupling (400B)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler (200D90)
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- Banjo Fittings