Shop All Fitting Parts
Banjo
2-375 Body O-Ring
Mfr # 12719A
Zoro # G4188320
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 12719A
- Zoro # G4188320
- Country of Origin United States
- Category Fitting Parts
Details
Item | 2-375 Body O-Ring |
Color | Black |
Material | EPDM |
Description
2-375 Body O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1/2" (22FP62)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T4BNA04)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, Steel (HT08)
- BANJO Check Valve, FKM (12705)
- BANJO Handles for Polypropylene Ball Valve (V25153)
- GRUVLOK Orange Flange 150 4In Iron Other Pipe Fitting (2XEU7)
- DIXON Cam and Groove Screen, Suitable For Use w/ GF Style Elbow, 4 in Size 1 in Hole, 316L SS, Domestic (400-G-BUSS)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Gauge Fitting 3/8in X 3/8in X 1/4in NPTF X 5-1/8inL (CF3814)
- ANVIL 1/4 X 1 1/2 Nipple, Schedule 80 (0330505009)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 3 in Cam and Groove Female Coupler, 18 in OAL, Dom (CVS18)
- Banjo Fittings