Shop All Ball Valves
Banjo
1/4" Push Polypropylene Ball Valve Inline
Mfr # LVPL025V
Zoro # G0331296
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style Inline
- Tube Size 1/4"
- Stem Type 1-Piece Stem/Ball
- Temp. Range 0 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LVPL025V
- Zoro # G0331296
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 2.21 in |
Handle Height | 1.22 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 25 Micron, 13 1/8 in H (150518-75)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- BANJO 3/8" Push Polypropylene Ball Valve Inline (LVPL038V)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V150T)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200SL)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (W230240)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075MTV)
- LEGEND VALVE 1" T-725 C.S. BALL VALVE (113-215)
- Banjo Valves