Shop All Hose Barb Fittings
Banjo
1/2" Barbed x MNPT Adapter
Mfr # HB050
Zoro # G1234572
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1/2 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB050
- Zoro # G1234572
- UPC # 791206004014
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Barb Size | 1/2 in |
Tube Size | 1/2" |
Thread Size | 1/2 in |
Hex Head Size | 15/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3Q3V80 (3Q3V80)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162208)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7328-50)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- BANJO 1-1/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/125-90)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT Adapter (HB125-150)
- BANJO 1-1/4" Barbed x MNPT Adapter (HB125)
- BANJO 3/4" Barbed x 1-1/4" MNPT Adapter (HB125-075)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- BANJO 3" Hose Mender Barb (HM300)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- Banjo Hose Fittings