Shop All Hose Barb Fittings
Banjo
1/2" Barbed x MNPT 90 Degree Elbow
Mfr # HB050-90
Zoro # G1362426
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1/2 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # HB050-90
- Zoro # G1362426
- UPC # 791206004069
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Barb Size | 1/2 in |
Tube Size | 1/2" |
Thread Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Hex Head Size | 15/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Flex-O Spray Coat, 20oz, 12PK (SW727)
- BAILEY Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange (150087)
- TIMKEN Insert Bearing, Dia. 1-3/4 In, Setscrew (GYA112RRB)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATCL-8-10-F (ATCL-8-10-F)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- BANJO 3/8" Barbed x MNPT Adapter (HB038)
- BANJO 1" Barbed x 1-1/4" MNPT Adapter (HB125-100)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- BANJO 2" Barbed x MNPT Adapter (HB200)
- BANJO 1" Barbed x MNPT 90 Degree Elbow (HB100-90)
- DIXON Hose Barb, 3/8 x 1/2 in, MNPT Swivel x Hose Barb, Brass, Domestic (1030806C)
- Banjo Hose Fittings