Shop All Bulkhead Tank Fittings
Banjo
1/2 316 SS Tank Flange
Mfr # TF050SS
Zoro # G1109188
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Pipe Size 1/2 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-5/8"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # TF050SS
- Zoro # G1109188
- Country of Origin Taiwan, Province of China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1/2 in |
Required Hole Size | 1-5/8" |
Length | 1/4 in |
Overall Length | 1/4" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Connection Size | 1/2 in |
Description
Bulkhead Tank Fitting, Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 316, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Type NPT, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1/2 in, Outside Connection Type NPT
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, 316 SS, 3/8 x 1/4 (ZUSA-PF-7558)
- LEGEND VALVE 1/2" T-900 MXF-T BALL VALVE (101-533)
- VINTIQUEWISE Wicker Water Hyacinth Tissue Box Cover Rectangle (QI003359)
- CAMPBELL Brady 1-1/4 In. Acetal Polymer Spring Loaded Check Valve (SLC-125)
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- BANJO 1-1/2" FNPT Bulkhead Tank Fitting (TF150)
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- BANJO Bulkhead Fitting, EPDM, 5 1/2"L, Poly (MBF300)
- BANJO 1-1/4" FNPT Bulkhead Tank Fitting (TF125)
- SPEARS 1/2" Bulkhead Fitting, FNPT x FNPT (8172-005)
- Banjo Bulkhead Tank Fittings