Shop All Bulkhead Tank Fittings
Banjo
1" FNPT Bolted Bulkhead Tank Flange
Mfr # BF100
Zoro # G1876201
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 1 in
- Connection Type FNPT x FNPT
- Required Hole Size 1 1/2 in
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # BF100
- Zoro # G1876201
- UPC # 791206000313
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 in |
Required Hole Size | 1 1/2 in |
Pipe Size - Pipe Fitting | 1" |
Overall Length | 3 1/4 in |
Inside Connection Size | 1 in |
Outside Connection Size | 1 in |
Description
Bolted Bulkhead Tank Flange, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 4, Outside Connection Gender Female, Outside Connection Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- TOTO Mixing Valve, 2-53/64" Size, Chrome (TLM10)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF24)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 469-12LF 12 in.; Red Brass; Frost Free Pex Anti-Siphon Hydrant (196886)
- BANJO Bulkhead Tank Fitting, EPDM, 1 3/8"L, SS (TF038SS)
- BANJO 1-1/2" FNPT 316 SS Bulkhead Tank Fitting (TF150SS)
- BANJO Bulkhead Tank Fitting, Polypropylene (ST300)
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- BANJO 1-1/2" FNPT Bolted Bulkhead Tank Flange (BF150)
- BANJO 1/2" FNPT Bulkhead Tank Fitting (TF050)
- BANJO 1-1/4" FNPT 316 SS Bulkhead Tank Fitting (TF125SS)
- Banjo Fittings