Shop All Sheet Gaskets
Banjo
1" Flange EPDM Gasket
Mfr # AF100G
Zoro # G3630676
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Size 1"
- Metal Detectable No
- Standards ANSI
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # AF100G
- Zoro # G3630676
- Country of Origin Taiwan, Province of China
- Category Sheet Gaskets
Dimensions
Size | 1" |
Details
Item | Flange Gasket |
Material | EPDM |
Metal Detectable | No |
Standards | ANSI |
Gasket Material | EPDM |
Description
Flange Gasket, EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- AEROLOCK IGNITION BOAT Sea Ray , Mastercraft and Sierra 18 keys (AER-TO121)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487W-034K)
- DELTANA Cabin Swivel Hook Eye Black (CHE4U19)
- ZORO SELECT Gasket, Full Face, 10 In, 1/8 In Thick, SBR (GSFFG10)
- GARLOCK Gasket, PTFE, 1/8 In T, 15 x 15 In (3545)
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 2" (V97002)
- ZORO SELECT Paddle Gasket, 2 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0200)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 19-3/4In LxW (FLEXIGRAF-19125)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (ZUSAG1/8-12x12)
- Banjo Sheet Gaskets