Shop All Camlock Fittings
Banjo
1" Female Coupler x FNPT Cam Lever Coupling
Mfr # 125D
Zoro # G3115761
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 125D
- Zoro # G3115761
- UPC # 791206026597
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Pipe Size | 1" x 1-1/4" |
Thread Size | 1-1/4 in -11-1/2 |
Socket Inside Diameter | 1 15/32 in |
Hose Fitting Size | 1-1/4" |
Coupling Size | 1" |
Overall Length | 2-7/8" |
Socket"side Diameter | 1-15/32" |
Pipe Size - Pipe Fitting | 1-1/4" |
Size | 1" x 1-1/4" |
Description
Cam and Groove Coupling, Socket, Body Material Polypropylene, Type D, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 300 psi, Socket Inside Diameter 1 15/32 in, Gasket Material EPDM, Overall Length 2 7/8 in, Includes Locking Arm No, Thread Size 1-1/4 in -11-1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4110)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- CAREX HEALTH BRANDS E-Z Lock White Elevated Toilet Seat Aluminum/Plastic 5 in. H X 22 in. L (FGB30300 0000)
- BANJO 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling (150E)
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A1/2)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- BANJO 2In B W/ Lock Cam Arm (L200B)
- BANJO 2", Female, Dry Mate (DM200D)
- GREEN LEAF ART Coupler Cam Lever Lock M 1-1/2 GLP 150 B (1942259)
- Banjo Camlock Fittings