Shop All Hose Barb Fittings
Banjo
1" Barbed x 1-1/4" MNPT Adapter
Mfr # HB125-100
Zoro # G3165723
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Fitting Connection Type Hose Barb x NPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB125-100
- Zoro # G3165723
- UPC # 791206004311
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Barb Size | 1 in |
Pipe Size | 1-1/4" |
Tube Size | 1" |
Pipe Size (Fittings) | 1-1/4" |
Thread Size | 1-1/4 in |
Hex Head Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 1/4 in |
Fitting Size | 1-1/4 in x 1 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1-1/4 in, Thread Type MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, 3/4" (R119-06C)
- MAIN FILTER Hydraulic Filter, replaces GENIE 20880, Pressure Line, 10 micron, Outside-In (MF0058440)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- BANJO 3/8" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/038-90)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- BANJO 3/8" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/038-90)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- BANJO 1-1/2" Barbed x 2" MNPT Adapter (HB200-150)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Cross Manifold Fitting, PK 50 (FBX44-50K)
- Banjo Hose Barb Fittings