Shop All Hose Barb Fittings
Banjo
1" Barbed x 1-1/4" MNPT 90 Degree Elbow
Mfr # HB125/100-90
Zoro # G1787651
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1-1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB125/100-90
- Zoro # G1787651
- UPC # 791206004342
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/4 in x 1 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 in |
Pipe Size | 1" |
Tube Size | 1-1/4" |
Thread Size | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Barb Size | 1 in |
Hex Head Size | 1 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1-1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange24FL C61 SHIPPING PLATE (SP-24)
- DDS Shaft Seal, 101.6mm I. D., 127mm O. D. (101.612712.7SC)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- BANJO 2" Barbed x MNPT Adapter (HB200)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT Adapter (HB125-150)
- BANJO 1-1/2" Barbed x MNPT 90 Degree Elbow (HB150-90)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- BANJO 5/8" Barbed x 3/4" MNPT Adapter (HB075-058)
- BANJO 1-1/4" Barbed x 1" MNPT Adapter (HB100-125)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- Banjo Hose Barb Fittings