Shop All Bulkhead Tank Fittings
Banjo
1-1/4" FNPT 316 SS Bulkhead Tank Fitting
Mfr # TF125SS
Zoro # G2004834
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Pipe Size 1 1/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-1/4"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # TF125SS
- Zoro # G2004834
- UPC # 791206012231
- Country of Origin Taiwan, Province of China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/4 in |
Required Hole Size | 2-1/4" |
Length | 2 3/8 in |
Overall Length | 2-3/8" |
Pipe Size - Pipe Fitting | 1-1/4" |
Inside Connection Size | 1 1/4 in |
Outside Connection Size | 1 1/4 in |
Description
Bulkhead Tank Fitting, Fitting Material Stainless Steel, Fitting Material Finish Not Applicable, Fitting Material Grade 316, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type NPT, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M1K1-40)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1210015)
- BANJO Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black (TF200)
- BANJO 3" FNPT Bulkhead Tank Polypropylene Fitting (TF300)
- BANJO 1/2 316 SS Tank Flange (TF050SS)
- BANJO 1-1/2" FNPT Bolted Bulkhead Tank Flange (BF150)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF220)
- BANJO Bulkhead Fitting, FKM, 2 3/16"L, Poly (TF050V)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", CPVC/FPM, Socket x FPT (BFAS2010CFS)
- Banjo Bulkhead Tank Fittings