Shop All Hose Barb Fittings
Banjo
1-1/4" Barbed x MNPT Adapter
Mfr # HB125
Zoro # G2068044
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 1/4 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # HB125
- Zoro # G2068044
- UPC # 791206004298
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Pipe Size | 1-1/4" |
Barb Size | 1 1/4 in |
Tube Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Thread Size | 1-1/4 in |
Hex Head Size | 1 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1-1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 13 # of Teeth (50BS13H X 3/4)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EF162012)
- MILTON Tank Valve, 1/8" NPT, PK10 (684)
- BANJO 3/8" Barbed x 3/4" MNPT Adapter (HB075-038)
- BANJO 1" Hose Mender Barb (HM100)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- BANJO Barbed Hose Fitting, 1 1/2 in Hose ID, Hose Barb x NPT, 1 1/2 in x 1 1/2 in, Polypropylene (HB150)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- BANJO 1/2" Barbed x 3/4" MNPT Adapter (HB075-050)
- BANJO 2" Barbed x MNPT 90 Degree Elbow (HB200-90)
- Banjo Hose Barb Fittings