Shop All Hose Barb Fittings
Banjo
1-1/4" Barbed x 1" MNPT 90 Degree Elbow
Mfr # HB100/125-90
Zoro # G0393836
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 1/4 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1-1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB100/125-90
- Zoro # G0393836
- UPC # 791206004274
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/4 in x 1 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 in |
Tube Size | 1-1/4" |
Thread Size | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Barb Size | 1 1/4 in |
Hex Head Size | 1 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- ARMSTRONG INTERNATIONAL Condensate Cooler, 5 gpm, Cast Iron (CC-5)
- UNIVERSAL HYDRAULIC ADPTR3/8""x3/8"" (39004276)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 30,146030 (146030)
- BANJO Barbed Hose Fitting, 1 1/2 in Hose ID, Hose Barb x NPT, 1 1/2 in x 1 1/2 in, Polypropylene (HB150)
- BANJO 1/2" Barbed x 3/4" MNPT Adapter (HB075-050)
- BANJO 1" Hose Mender Barb (HM100)
- BANJO 1-1/4" Barbed x 1" MNPT Adapter (HB100-125)
- BANJO 1/2" Barbed x 3/8" MNPT Adapter (HB038-050)
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 6 (FM99-9-D6)
- Banjo Hose Fittings