Shop All Hose Barb Fittings
Banjo
1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow
Mfr # HB150/125-90
Zoro # G1273763
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 1/4 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1 1/2 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB150/125-90
- Zoro # G1273763
- UPC # 791206004410
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 1/2 in x 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Thread Size | 1 1/2 in |
Pipe Size | 1-1/4" |
Tube Size | 1-1/2" |
Barb Size | 1 1/4 in |
Hex Head Size | 2 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke (20-0104-02)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.50" OD (VP450X050)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Yellow (HZY10030-50-77-G)
- SCHROEDER INDUSTRIES 2000 SERIES HYDRAULIC FILTER ELEMENT (KZ1)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- BANJO 3" Hose Mender Barb (HM300)
- BANJO 2" Barbed x MNPT Adapter (HB200)
- BANJO 1" Barbed x 3/4" MNPT Adapter (HB075-100)
- BANJO 1" Barbed x 1-1/4" MNPT Adapter (HB125-100)
- BANJO 3/8" Barbed x MNPT Adapter (HB038)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 50 (FL146-50K)
- Banjo Hose Fittings