Shop All Camlock Fittings
Banjo
1-1/2" Male Adapter x FNPT Cam Lever Coupling
Mfr # 150A
Zoro # G2411902
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 150A
- Zoro # G2411902
- UPC # 791206027983
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Thread Size | 1-1/2 in -11-1/2 |
Overall Length | 2-23/32" |
Plug Length | 1-21/32" |
Hose Fitting Size | 1-1/2" |
Plug Outside Dia. | 2-3/32" |
Coupling Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Polypropylene, Type A, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 225 psi, Plug Outside Dia. 2 3/32 in, Gasket Material EPDM, Overall Length 2 23/32 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Toilet Bolt Caps Bn (PP835-30DBNL)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- SIOUX CHIEF Sioux Chief Mfg Female Swivel Ballcock Nut X Male Ballcock Thread Mini Rester R (660-TK)
- KOHLER Service Kit, Slim M24 Stream Shaper (So) (1234792)
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling (100F)
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (075C)
- BANJO 200Gv Viton Gaskets (200GV)
- BANJO 3/4" Female Coupler x FNPT Cam Lever Coupling (075D)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- BANJO 1" Male Adapter Dust Plug (100125PL)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- Banjo Camlock Fittings