Shop All Y & Basket Strainers
Banjo
1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi
Mfr # LS150-50
Zoro # G2585292
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS150-50
- Zoro # G2585292
- UPC # 791206006650
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Length | 9-7/8" |
Width | 7-3/16" |
Height | 9-5/8" |
Screen Size | 50 mesh |
Mesh Size | 50 mesh |
Port 3 Connection Size | 1 in |
Port 1 Connection Size | 1 1/2 in |
Port 2 Connection Size | 1 1/2 in |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 166 psi, Length 9 7/8 in, Height 9 5/8 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Mesh Size 50 mesh, Housing Material Polypropylene, Includes Screen Yes, Maximum Pressure 150 psi, 166 at 100 Degrees F, Maximum Temperature 150 Degrees F, Micron Rating 297 micron, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/2 in, Port 2 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, Small (1290445-CP)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron (25784-CM6)
- JONES STEPHENS Plastic Spud, 6-1/8", CVR, Plug, PVC, 3-1/2" (D59901)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- BANJO Y STRAINER (LSM300-20)
- BANJO Y STRAINER (MLS200-80)
- BANJO 1-1/2", FNPT, Polypropylene, Y-Line Stainer, 150 psi @ 70 Degrees F (LS150-20)
- BANJO Y STRAINER (LS200-12)
- BANJO Y STRAINER (MLS300-50)
- BANJO 2", Manifold Flange, Polypropylene, Y-Line Stainer, 150 psi @ 70 Degrees F (MLS200-50)
- ZORO SELECT 1-1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX3)
- Banjo Y & Basket Strainers