Shop All Y & Basket Strainers
Banjo
1-1/2", FNPT, Polypropylene, Y-Line Stainer, 150 psi @ 70 Degrees F
Mfr # LS150-20
Zoro # G0686981
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS150-20
- Zoro # G0686981
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Length | 7-3/16" |
Height | 9-7/8" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 2 Connection Size | 1 1/2 in |
Port 1 Connection Size | 1 1/2 in |
Description
Y-Line Strainer, Pipe Size 1 1/2 in, Length 9 7/8 in, Height 9 7/8 in, Screen Material Stainless Steel, Mesh Size 20 mesh, Housing Material Polypropylene, Compatible Mfr. Model Number LS150-20, Includes Screen Yes, Maximum Pressure 150 psi, Maximum Temperature 150 Degrees F, Micron Rating 841 micron, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/2 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- KOHLER Hose, Braided Spray (1296289)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (316-AC17812)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- BANJO Y STRAINER BODY, CAP (MLS222IBC)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-20)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- BANJO Y STRAINER (LS200-20)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-50)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- KECKLEY 3/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (3/43THY-CIM20M34-FTI-B7)
- Banjo Y & Basket Strainers