Shop All Bulkhead Tank Fittings
Banjo
1-1/2" FNPT Bulkhead Tank Fitting
Mfr # TF150
Zoro # G2214572
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 1 1/2 in
- Connection Type FNPT x FNPT
- Required Hole Size 3"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # TF150
- Zoro # G2214572
- UPC # 791206012262
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/2 in |
Required Hole Size | 3" |
Length | 1 in |
Overall Length | 1" |
Pipe Size - Pipe Fitting | 1-1/2" |
Inside Connection Size | 1 1/2 in |
Outside Connection Size | 1 1/2 in |
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type NPT, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" Compression 316 SS Union Elbow (765L SS 1/2)
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- BANJO 1/2" FNPT Bulkhead Tank Fitting (TF050)
- BANJO Bulkhead Tank Fitting, Polypropylene, 3/4 in FNPT x 3/4 in FNPT, 1-5/8 in Hole, EPDM Gasket (TF075)
- BANJO Bulkhead Fitting, EPDM, 5 1/2"L, Poly (MBF300)
- BANJO Bulkhead Tank Fitting, Polypropylene (ST300)
- BANJO Bulkhead Tank Fitting, EPDM, 5 1/2"L, Poly (BF300BD)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, Socket x Socket (BFA1060SES)
- Banjo Fittings