Shop All Camlock Fittings
Banjo
1-1/2" Female Coupler Dust Cap
Mfr # 150CAP
Zoro # G1727817
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Polypropylene
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 150CAP
- Zoro # G1727817
- UPC # 791206028102
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Overall Length | 2-19/32" |
Coupling Size | 1-1/2" |
Socket Inside Diameter | 2 9/64 in |
For Coupling Size | 1-1/2" |
Socket"side Diameter | 2-9/64" |
Pipe Size - Pipe Fitting | 1-1/2" |
Description
Dust Cap, Socket, For Coupling Size 1 1/2 in, Body Material Polypropylene, Type DC, Coupling Size 1 1/2 in, Natural, Socket Inside Diameter 2 9/64 in, Gasket Material EPDM, Overall Length 2 19/32 in, Includes Locking Arm No, 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal® Flushometer Handle Repair Kit, B-50-A (5302305)
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300025608000)
- BANJO 2", Female, Dry Mate (DM200D)
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling (303B200A)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (100C)
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling (200A90)
- BANJO 2" Male Adapter x Hose Shank Cam Lever Coupling (200E)
- ZORO SELECT Coupler, Female, 4 In (3LX63)
- Banjo Fittings