Shop All Hose Barb Fittings
Banjo
1-1/2" Barbed x 2" MNPT 90 Degree Elbow
Mfr # HB200/150-90
Zoro # G3382477
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 1/2 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1-1/2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB200/150-90
- Zoro # G3382477
- UPC # 791206004465
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/2 in x 2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 2 in |
Pipe Size (Fittings) | 2" |
Pipe Size | 1-1/2" |
Thread Size | 2 in |
Tube Size | 2" |
Barb Size | 1 1/2 in |
Hex Head Size | 2 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1500 rpm, 115V (D1101)
- SKF SKF 6212/C3, Single Row Ball Bearings (6212/C3)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- BANJO 1-1/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/125-90)
- BANJO 1" Hose Mender Barb (HM100)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/150-90)
- BANJO 1-1/2" Barbed x MNPT 90 Degree Elbow (HB150-90)
- BANJO 1" Barbed x 3/4" MNPT Adapter (HB075-100)
- MEC 3/8 in. Female Flare Swivel x 3/8 in. Brass Hose Barb Low Pressure Adapter (ME4355)
- Banjo Hose Barb Fittings