Shop All Hose Barb Fittings
Banjo
1-1/2" Barbed x 1-1/4" MNPT 90 Degree Elbow
Mfr # HB125/150-90
Zoro # G2288097
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1 1/2 in
- Fitting Schedule/Class Schedule 80
- Fitting Size 1-1/2 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # HB125/150-90
- Zoro # G2288097
- UPC # 791206059298
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/2 in x 1-1/4 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/4 in |
Pipe Size | 1-1/4" |
Barb Size | 1 1/2 in |
Thread Size | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Tube Size | 1-1/2" |
Hex Head Size | 1 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AB)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- BANJO 1/4" Barbed x MNPT Adapter (HB025)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- BANJO 2" Barbed x 1-1/2" MNPT Adapter (HB150-200)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- BANJO 3/4" Barbed x 1/2" MNPT Adapter (HB050-075)
- BANJO 3/4" Barbed x MNPT 90 Degree Elbow (HB075-90)
- BANJO 5/8" Barbed x 3/4" MNPT Adapter (HB075-058)
- Banjo Hose Fittings