Baner Garden CH33 Adjustable Outdoor Chaise Lounge Chair Recliner Patio Furniture with Cushions; Black - 23.6 x 14.6 x 76.75 in.
Mfr # CH33
Zoro # G803917335
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baner Garden
- MFR # CH33
- Zoro # G803917335
- UPC # 713289199494
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Lounge in comfort with the Baner Garden Adjustable Chaise Pool Lounge Chair. We have never seen a more beautiful chaise lounge chair than the Baner Garden Adjustable Chaise Pool Lounge Chair. The adjustable backrest gives you lounging options for your preference and the water resistant cushion is convenient for poolside sunbathing. Its natural colors combined with its exotic styling, creates a one-of-a-kind design that is perfectly suited for poolside use. This chair is a great way to add to your outdoor decor, while being practical. This lounge chair is weather-resistant and has an adjustable angle back. Its natural earth colors and contemporary style make it suitable for pool sides and outdoor living. Great for sunbathing, relaxing by the pool or in the shade.
Features- Made of high quality PE rattan wicker and Iron frame, rust resistant, lightweight yet sturdy and durable for long-term use
- Contemporary design fits perfectly with any outdoor decor
- The back can be adjusted in 5 different positions, ensuring you can find the best angle to lie down
- Easy for maintenance Warm rinse is enough for periodic maintenance
- Recommended Location: Outdoor
- Material: Fabric and Aluminum
- Color: Black
- Dimension: 23.6 x 14.6 x 76.75 in.
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hercules Digger, 4ft. Wood Handles (21200)
- MTD Filter Outer (17218-Z6M-000)
- ORBIT 12 FNPT PVC Coupling (38413)
- MILWAUKEE TOOL M18 Cordless Blower W/ 1 Battery & 1 Charger, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (2724-21HD)
- BANER GARDEN 350 lbs Outdoor Furniture Complete Patio PE Wicker Rattan Garden Dining Set 7 Piece Black (N16CH)
- BANER GARDEN Outdoor Furniture Complete Patio Cushion Wicker Rattan Garden Set Full Size Black 4 Piece (N82)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- POLYWOOD Nautical Teak Patio Set with Adirondack Chairs and Round Table (633PWS4981TE)
- EJOY Acapulco Grey Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_Grey_2pc)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- Baner Garden Patio Furniture