Shop All V-Belts
Bando
V Belt, Steel, 3/8
Mfr # Sunrope A Fastener Open
Zoro # G705302406
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A
- Top Width 1/2 in
- Thickness 3/8 in
- For Minimum Pulley Pitch Diameter 4 in
- Resistance Properties Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | A |
Overall Length | 2 3/8 in |
Overall Width | 0.5 in |
Details
Item | Sunrope A Fastener Open |
Industry Number | A |
Thickness | 3/8 in |
Resistance Properties | Wear Resistant |
Application | Factory Machinery, Farm Equipment, HVAC Drives, Power Tools |
For Belt Material | Steel |
Compatible with Series | A |
Fastener Type | Open Fastener |
Brand & Part Number | BANDO Sunrope A Fastener Open |
Color | Silver |
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.65" OD (5V4652)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JES, EPDM Rubber (9JS)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500)
- BANDO 1727 mm Outside Length, 17 mm Top Width, 1 Ribs (5L680)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (BX42)
- CARLISLE AX50 Gold-Ribbon Cog-Belt (AX50)
- Bando V-Belts