Shop All V-Belts
Bando
V Belt, Rubber, 5/32
Mfr # 520J6
Zoro # G505302354
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Industry Number 520J
- Number of Ribs 6
- Top Width 35/64 in
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 35/64 in |
Outside Length | 52 in |
Belt Trade Size | J |
For Minimum Pulley Pitch Diameter | 52 in |
Details
V-Belt Section | J |
Item | V-Belt |
Industry Number | 520J |
Number of Ribs | 6 |
Thickness | 0.16 in |
Belt Material | Rubber |
Edge Construction | Wrapped |
Application | Exercise Equipment, Machine Tool |
Reinforcing Cord Material | Polyester |
Number of Bands | 6 |
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46 2/5" Outside Length, 3/8" Top Width, 1 Ribs (3VX464)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP7)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- HUSQVARNA V-BELT: 3VX280 (541201569)
- Bando V-Belts