Shop All V-Belts
Bando
V Belt, Rubber, 5/32
Mfr # 470J10
Zoro # G705302376
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Industry Number 470J
- Top Width 59/64 in
- Number of Ribs 10
- Outside Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 59/64 in |
Outside Length | 47 in |
Belt Trade Size | J |
For Minimum Pulley Pitch Diameter | 47 in |
Details
V-Belt Section | J |
Item | V-Belt |
Industry Number | 470J |
Number of Ribs | 10 |
Thickness | 0.16 in |
Application | Exercise Equipment, Machine Tool |
Reinforcing Cord Material | Polyester |
Belt Material | Rubber |
Number of Bands | 10 |
Edge Construction | Wrapped |
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. (FRT075-50MF-G)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3330 (3330)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3345 (3345)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2460 (2460)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- Bando V-Belts